Welcome to Würth Slowakia For trade customers only

Dowel pins

Rod anchor
RODPLG-(A2K)-20X260MM

Art.-no. 0681020260

EAN 4062856826650

Price for selected packaging unit
Dowel pins

Art.-no. 0681020260

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastener between steel parts, such as post support brackets with strut and wood ties
  • Chamfered for easier driving-in

  • Material: steel S235

  • Surface: blue passivated (A2K); ≥ 7 μm

  • Application in utilisation classes 1 and 2
Proof of Performance

CE marking in line with EN 14592

Notice

Install dowel pin flush with the timber surface. The hole in the wood must be no larger than the dowel pin diameter.



The inner sheet steel element in sheet steel to wood connections should be at least 3 mm thick as the minimum edge distances are determined exclusively from the edge distances in the wooden component from this thickness upwards.



Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening inner steel to wood or wood to wood connections of e.g. post support brackets, join connections, tie rod connections or joist brackets.

Instructions

The diameter of bore holes in the wood must correspond to the dowel pin diameter.


The diameter of bore holes in the metal may only be max. 1 mm larger (nominal external diameter) than the dowel pin diameter.

Diameter (Ø)

20 mm

Length (L)

260 mm

Material

Steel

Material designation

S235

Surface

Zinc plated

Yield moment

282.4 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information