Welcome to Würth Slowakia For trade customers only

Draco parka

Draco parka
PARKA DRACO BLACK XXL

Art.-no. M411197004

EAN 4251174747710

Price for selected packaging unit
Draco parka

Art.-no. M411197004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Warm parka made from durable ripstop fabric. Optimal protection against rain and snow.
  • Waterproof ripstop fabric (very tear-resistant)

  • 4 outer pockets, inside pocket

  • Bonded seams, reflective inserts, ID holder clips

  • Removable hood, drawstring at the waist

  • EN 343, class 3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

100% Oxford polyester

Fabric weight per m2

280 g

Standards

EN 343

EN standard

343

Padding

100% polyester

Padding weight per m²

170 g

Washable at

30°C

Care instruction

Do not bleach, Do not iron, Do not dry in drum dryer, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information