Draco parka
Draco parka
PARKA DRACO DARKBLUE 5XL
Art.-no. M411196007
EAN 4251692821114
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Warm parka made from durable ripstop fabric. Optimal protection against rain and snow.
- Waterproof ripstop fabric (very tear-resistant)
- 4 outer pockets, inside pocket
- Bonded seams, reflective inserts, ID holder clips
- Removable hood, drawstring at the waist
- EN 343, class 3
Product information
Datasheets(X)
Colour | Navy blue |
Size | 5XL |
Material | 100% Oxford polyester |
Fabric weight per m2 | 280 g |
Standards | EN 343 |
EN standard | 343 |
Padding | 100% polyester |
Padding weight per m² | 170 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry in drum dryer, Do not dry clean |