Welcome to Würth Slowakia For trade customers only

Drain connection for double-bowl sinks Multi-part, white polypropylene

Drain connection for double bowl sinks
DRNCON-F.DBSINK-(1-1/2IN)

Art.-no. 0888800410

EAN 4038898049937

Price for selected packaging unit
Drain connection for double-bowl sinks Multi-part, white polypropylene

Art.-no. 0888800410

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connect two sinks

Problem-solver for kitchens: connect two sinks and a dishwasher to a single outlet


  • The practical T-piece made of robust plastic is suitable for temperatures up to 100°C

  • Installation is extremely easy: The outlet with nominal diameter DN 40 is inserted into the drain, the wastewater hose of the dishwasher is connected to the 1 1/2 inch thread and the drains of the sinks are screwed in

  • The variable length of 187 to 600 mm is suitable for almost all installation situations

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    PP - Polypropylene

    Colour

    White

    Connection thread

    1 1/2 inch

    Nominal width of DN outflow

    DN 40

    Min./max. length

    187-600 mm

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information