Drawer box PRO
Drawer box PRO
DRWRCAB-PRO-USK4-SMALL-RAL7042
Register now and access more than 125,000 products
- Sturdy sheet-steel construction, welded with multiple edging
- Housing enclosed at the bottom
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 437 x 587 mm
- Drawer load capacity: 100 kg with evenly distributed load
- Rows of slots and perforated base to insert dividers
The benefits of the PRO series:
- Wide range of models to suit your individual requirements
- Choice of four RAL colours for the front panels
- Locks compatible with central locking system
Pro series workbenches and worktables come pre-assembled. Customised variants must be assembled by the customer.
Datasheets(X)
Type description | PRO USK 4 |
Width x depth x height (external dimension) | 570 x 680 x 410 mm |
Number of drawers | 4 PCS |
Drawer design | 2 drawers, box height 40 mm/front height 60 mm |
Width x depth (internal dimension of drawer) (B x T) | 437 x 587 mm |
Load capacity of drawer | 100 kg |
Cabinet colour | Light grey RAL 7035 |
Colour of drawer | Traffic grey A RAL 7042 |
Material | Sheet steel |
Surface | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!