Drawer cabinet PRO 550
Drawer cabinet PRO 550
DRWRCAB-PRO-550/S5-RAL5010
Register now and access more than 125,000 products
- Sturdy sheet steel construction, multi-folded and welded
- Housing enclosed top and bottom
- Cabinet depth: 553 mm
- Surface protected by plastic-coated 8-mm cover panel
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Built-in safety drawer lock prevents tipping
- Drawer capacity: 100 kg with evenly distributed load
- Rows of slots and perforated base for inserting dividers
Advantages of the PRO series:
- Wide range of models to suit your individual requirements
- Choice of 4 RAL colours for the front panels
- Locks compatible with central locking system
- Drawers with 100% full extension and 80% partial extension
Datasheets(X)
Type description | PRO 550/S5 |
Width x depth x height (external dimension) | 722 x 553 x 1036 mm |
Number of drawers | 5 PCS |
Drawer design | 1 drawer, box height 100 mm/front height 120 mm, partial extension |
Width x depth (internal dimension of drawer) (B x T) | 586 x 436 mm |
Load capacity of drawer | 100 kg |
Cabinet colour | Light grey RAL 7035 |
Colour of drawer | Gentian blue RAL 5010 |
Material | Sheet steel |
Surface | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!