Welcome to Würth Slowakia For trade customers only

Drawer cabinet PRO 550

Drawer cabinet PRO 550
DRWRCAB-PRO-550/S5-RAL7042

Art.-no. 0957331054
EAN 4046778513430

Price for selected packaging unit
Drawer cabinet PRO 550

Art.-no. 0957331054

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust, spacious drawer cabinet for storing tools, machines and other work equipment.
  • Sturdy sheet steel construction, multi-folded and welded

  • Housing enclosed top and bottom

  • Cabinet depth: 553 mm

  • Surface protected by plastic-coated 8-mm cover panel

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Built-in safety drawer lock prevents tipping

  • Drawer capacity: 100 kg with evenly distributed load

  • Rows of slots and perforated base for inserting dividers


Advantages of the PRO series:


  • Wide range of models to suit your individual requirements

  • Choice of 4 RAL colours for the front panels

  • Locks compatible with central locking system

  • Drawers with 100% full extension and 80% partial extension
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO 550/S5

Width x depth x height (external dimension)

722 x 553 x 1036 mm

Number of drawers

5 PCS

Drawer design

1 drawer, box height 100 mm/front height 120 mm, partial extension, 1 drawer, box height 100 mm/front height 150 mm, full extension, 1 drawer, box height 100 mm/front height 180 mm, full extension, 1 drawer, box height 100 mm/front height 210 mm, full extension, 1 drawer, box height 100 mm/front height 300 mm, full extension

Width x depth (internal dimension of drawer) (B x T)

586 x 436 mm

Load capacity of drawer

100 kg

Cabinet colour

Light grey RAL 7035

Colour of drawer

Traffic grey A RAL 7042

Material

Sheet steel

Surface

Powder-coated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRO trough panel set

DIVIDRPLT-(F.DRWRCAB-PRO550S)-40MM-39PCS

Drawer divider set for PRO 550 S drawer cabinet for clear organisation and maximum use of space.
x 1 pcs
PRO plastic box set

PLABOX-(F.DRWRCAB-PRO550S)-40MM-24PCS

Drawer divider set for PRO 550 S drawer cabinet. Perfect division into smaller compartments to store small parts such as screws, nails, components and other items.
x 1 pcs
PRO plastic box set

PLABOX-(F.DRWRCAB-PRO550S)-70MM-24PCS

Drawer divider set for PRO 550 S drawer cabinet. Perfect division into smaller compartments to store small parts such as screws, nails, components and other items.
x 1 pcs
PRO compartment divider set

CPRTSEPR-(F.DRWRCAB-PRO550S)-100MM-4PCS

Drawer divider set for PRO 550 S drawer cabinet
x 1 pcs
PRO compartment divider set

CPRTSEPR-(F.DRWRCAB-PRO550S)-100MM-12PCS

Drawer divider set for PRO 550 S drawer cabinet
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information