Drawer cabinet PRO 700
Drawer cabinet PRO 700
WNG-DRCAB-ST1-700-RAL7035
Art.-no.
0957333012
EAN 4046778513768
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Robust, spacious drawer cabinet for storing tools, machines and other work equipment.
- Sturdy sheet steel construction, multi-folded and welded
- Housing enclosed top and bottom
- Cabinet depth: 703 mm
- Surface protected by plastic-coated 8-mm cover panel
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Built-in safety drawer lock prevents tipping
- Drawer capacity: 100 kg with evenly distributed load
- Rows of slots and perforated base for inserting dividers
Advantages of the PRO series:
- Wide range of models to suit your individual requirements
- Choice of 4 RAL colours for the front panels
- Locks compatible with central locking system
- Drawers with 100% full extension and 80% partial extension
Product information
Datasheets(X)
Type description | PRO 700/S1 |
Width x depth x height (external dimension) | 722 x 703 x 1036 mm |
Drawer design | 2 height-adjustable shelves |
Cabinet colour | Light grey RAL 7035 |
Colour of drawer | Light grey RAL 7035 |
Material | Sheet steel |
Surface | Powder-coated |