Drawer cabinet PRO
Base cabinet PRO
DRWRCAB-PRO-US1-RAL-RAL7035
Art.-no.
0957322012
EAN 4046778513119
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sturdy undercounter cabinet for storing tools and other work materials. Can be individually combined with work tables and workbenches from the PRO series and with worktops, workbench bases and cross-connectors.
- Sturdy sheet-steel construction, welded with multiple edging
- Housing enclosed top and bottom
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 437 x 587 mm
- Drawer load capacity: 100 kg with evenly distributed load
- Rows of slots and perforated base to insert dividers
The benefits of the PRO series:
- Wide range of models to suit your individual requirements
- Choice of 4 RAL colours for the front panels
- Locks compatible with central locking system
Notice
Pro series workbenches and worktables come pre-assembled. Customised variants must be assembled by the customer.
Product information
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!