Welcome to Würth Slowakia For trade customers only

Drawer component 10x

DRWCOMP-10FOLD-GREEN

Art.-no. 0961210

EAN 4046778738048

Price for selected packaging unit
Drawer component 10x

Art.-no. 0961210

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for assortments, small parts, tools and electrical connectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for foam inserts, insert trays and system storage boxes for ORSY® system products

Colour

Reseda green RAL 6011

Width

536 mm

Depth

340 mm

Height

1165 mm

Number of drawers

10 PCS

Width (internal dimension of drawer)

465 mm

Depth (internal dimension of drawer)

335 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

36700.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Partition

SEPPLT-DRWR-115MM

For high drawers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information