Drawer component 6x
DRWRCOMP-6FOLD-RED
Art.-no. 09619206
EAN 4047376344631
Register now and access more than 125,000 products
Datasheets(X)
Suitable for foam inserts, insert trays and system storage boxes for ORSY® system products
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 1165 mm |
Number of drawers | 6 PCS |
Width (internal dimension of drawer) | 465 mm |
Depth (internal dimension of drawer) | 335 mm |
Height (drawer internal dimension) | 115 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 31100.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!