Drawer part, 10 compartments ORSY® 1 shelving system
ORSY system rack drawer component 10x
DRWCOMP-10FOLD-RED
Art.-no. 09619210
EAN 4046778738055
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lockable component
Product information
Datasheets(X)
Application area
For assortments, small parts, tools and machines
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 1165 mm |
Number of drawers | 10 PCS |
Width (internal dimension of drawer) | 465 mm |
Depth (internal dimension of drawer) | 335 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 36700.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!