Welcome to Würth Slowakia For trade customers only

Drill bushing DIN 179, steel, plain, shape A

DIN 179 plain steel, type A
DRLBSH-DIN179-A-16X26X16

Art.-no. 5172316

EAN 4046777635362

Price for selected packaging unit
Drill bushing DIN 179, steel, plain, shape A

Art.-no. 5172316

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

16 mm

Outer diameter (d2)

26 mm

Length (l1)

16 mm

Standards

DIN 179

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information