Drill bushing DIN 179, steel, plain, shape A
DRLBSH-DIN179-A-5X8X8
Art.-no. 517235
EAN 4057709634193
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 5 mm |
Outer diameter (d2) | 8 mm |
Length (l1) | 8 mm |
Standards | DIN 179 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
