Drilling screw, flat head with H cross recess pias®
pias stainless steel A2 pan head H
SCR-DBIT-PANHD-A2-H2-4,2X16
Art.-no. 021114216
EAN 4038898424833
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Pias A2 stainless steel, flat head with H recessed head
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7.84 mm |
Head height (k1) | 2.75 mm |
Drill tip length (lp) | 2.9 mm |
Internal drive | H2 |
