Welcome to Würth Slowakia For trade customers only

Drilling screw, flat head with H cross recess pias®

SCR-DBIT-PANHD-A2-H2-4,2X25

Art.-no. 021114225

EAN 4038898424864

Price for selected packaging unit
Drilling screw, flat head with H cross recess pias®

Art.-no. 021114225

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pias A2 stainless steel, flat head with H recessed head
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

H

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4.2 mm

Length (l1)

25 mm

Head diameter (dk)

7.84 mm

Head height (k1)

2.75 mm

Drill tip length (lp)

2.9 mm

Internal drive

H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information