Drilling screw, hexagon head and Varibos set screw With hexagon head and set screw
Varibos steel zinc plated hexagon head
SCR-DBIT-HEX-STUD-(A2K)-8X15/20
Art.-no.
0207000815
EAN 4045727052426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Galvanised steel, blue passivated (A2K)
- Drilling screw with self-tapping thread and hexagon head with set screw (standard metric thread)
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Product information
Datasheets(X)
CAD data (available after login)
Application area
For quickly and easily securing the following onto metal sub-structures:
- Pipe clamps
- Round and hexagon spacing sleeves
- Screw-on spacing clamps
- Mounting eyes
- Pipe fastening eyes
- Universal cube
- DIN 582 ring nuts
- Elmo metric clamps
![]() | |
Material | Steel |
Surface | Zinc plated |
Outlet thread (d1) | M8 |
Nominal diameter (d2) | 6.3 mm |
Screw-thread length with drill tip (l1) | 20 mm |
Thread length (metric thread) (l2) | 15 mm |
Flange diameter (dc) | 16 mm |
External drive (s1) | WS13 |
Drill tip length (lp) | 8 mm |
Min./max. material thickness | 1.75-6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!