Welcome to Würth Slowakia For trade customers only

Drilling screw, hexagon head and Varibos set screw with hexagon head and set screw

Varibos steel zinc plated hexagon head
SCR-DBIT-HEX-STUD-(A2K)-6X6/20

Art.-no. 020700066

EAN 4045727052228

Price for selected packaging unit
Drilling screw, hexagon head and Varibos set screw with hexagon head and set screw

Art.-no. 020700066

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Galvanised steel, blue passivated (A2K)

  • Drilling screw with self-tapping thread and hexagon head with set screw (standard metric thread)
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For quickly and easily securing the following onto metal sub-structures:


  • Pipe clamps

  • Round and hexagon spacing sleeves

  • Screw-on spacing clamps

  • Mounting eyes

  • Pipe fastening eyes

  • Universal cube

  • DIN 582 ring nuts

  • Elmo metric clamps

Material

Steel

Surface

Zinc plated

Outlet thread (d1)

M6

Nominal diameter (d2)

6.3 mm

Screw-thread length with drill tip (l1)

20 mm

Thread length (metric thread) (l2)

6 mm

Flange diameter (dc)

13 mm

External drive (s1)

WS10

Drill tip length (lp)

8 mm

Min./max. material thickness

1.75-6 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/4-inch socket wrench insert hexagon, without magnet

IMPSKTWRNCH-1/4IN-WS10-L50MM

With bit holder clamp
x 1 pcs
1/4-inch socket wrench insert hexagon, without magnet

IMPSKTWRNCH-1/4IN-WS13-L65MM

With bit holder clamp
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information