Welcome to Würth Slowakia For trade customers only

Drilling screw, hexagon head with collar and slot pias®

pias steel zinc plated hexagon head with flange
SCR-DBIT-HEX-FLG-SL-WS7-(A3K)-4,2X22

Art.-no. 021404222
EAN 4011231272162

Price for selected packaging unit
Drilling screw, hexagon head with collar and slot pias®

Art.-no. 021404222

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanized steel, blue passivated (A3K)

Drilling, threading, screwing-in — all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


This minimises the thread tolerance thereby always ensuring an optimum connection



Prevents installation errors

Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Especially suited for use in ventilation systems and air-conditioning technology

  • Hexagon head with slot for quick loosening in case of repairs

Standards

CS

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Slot/hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4.2 mm

Length (l1)

22 mm

Flange diameter (dk)

8.8 mm

Head height (k1)

4.25 mm

Drill tip length (lp)

3.7 mm

External drive (s1)

WS7

Max. material thickness to be drilled through (metal)

3.5 mm

Min. recommended substructure thickness

1.5 mm

Min./max. recommended installation speed (idling)

1700-2500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information