Drilling screw, hexagon head with collar and slot pias®
pias steel zinc plated hexagon head with flange
SCR-DBIT-HEX-FLG-SL-WS8-(A3K)-4,8X13
Art.-no. 021404813
EAN 4011231272186
Register now and access more than 125,000 products
Drilling, threading, screwing-in — all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
This minimises the thread tolerance thereby always ensuring an optimum connection
Prevents installation errors
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
CAD data (available after login)
- Especially suited for use in ventilation systems and air-conditioning technology
- Hexagon head with slot for quick loosening in case of repairs
![]() | |
Standards | CS |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Slot/hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 13 mm |
Flange diameter (dk) | 10.5 mm |
Head height (k1) | 4.45 mm |
Drill tip length (lp) | 4.5 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 4.0 mm |
Min. recommended substructure thickness | 1.5 mm |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
