Welcome to Würth Slowakia For trade customers only

Drilling screw, hexagon head, with collar and under-head teeth

Steel zinc-plated hex head with collar serrated
SCR-DBIT-HEX-FLG-WS7-(A2K)-4,2X13

Art.-no. 0207014213
EAN 4038898777748

Price for selected packaging unit
Drilling screw, hexagon head, with collar and under-head teeth

Art.-no. 0207014213

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated. With collar and under-head teeth.
Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For use in non-alloyed steel sheets

Standards

ISO 10666

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Flange diameter (dk)

8.5 mm

Head height (k1)

4.1 mm

Drill tip length (lp)

3.7 mm

External drive (s1)

WS7

Max. material thickness to be drilled through (metal)

2.5 mm

Min. recommended substructure thickness

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information