Drilling screw, hexagon head, with collar and under-head teeth
SCR-DBIT-HEX-FLG-WS8-(A2K)-4,8X13
Art.-no. 0207014813
EAN 4047376501041
Register now and access more than 125,000 products
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
For use in non-alloyed steel sheets
![]() | |
Standards | ISO 10666 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 13 mm |
Flange diameter (dk) | 10 mm |
Head height (k1) | 4.3 mm |
Drill tip length (lp) | 5 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 4.0 mm |
Min. recommended substructure thickness | 1.7 mm |
