Welcome to Würth Slowakia For trade customers only

Drilling screw, hexagon head with sealing washer pias®

Self-tapping facade cons screw pias sealing washer
SCR-DBIT-WSH19-WS7-(A3K)-4,2X13

Art.-no. 0214742139

EAN 4011231273848

Price for selected packaging unit
Drilling screw, hexagon head with sealing washer pias®

Art.-no. 0214742139

Price for selected packaging unit
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Case-hardened, zinc-plated blue passivated steel and sealing washer. For attaching steel profiles to steel substructures ≤ 5 mm

The sealing washer consists of a zinc-plated metal back made of steel with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 4.2 mm–∅6.3 mm
Notice

Galvanised drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Material of sealing washer

Steel

Surface of the sealing washer

Zinc plated

Material of gasket

Ethylene propylene diene terpolymer rubber

RoHS-compliant

Yes

Head type

Hexagon head with collar

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

8.8 mm

Outside diameter of the sealing washer (d2)

19 mm

Washer thickness (h1)

4.0 mm

Head height (k1)

4.2 mm

Drill tip length (lp)

4.5 mm

Screw-thread length with drill tip

10.5 mm

External drive (s1)

WS7

Max. material thickness to be drilled through (metal)

3.0 mm

For max. substructure thickness

2.0 mm

Min./max. attachment thickness

0-2.5 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1700-2500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information