Welcome to Würth Slowakia For trade customers only

Drilling screw, hexagon head with sealing washer piasta®

Slf-tpng fcd cnstrctn screw, piasta-with slng wshr
SCR-DBIT-WSH19-WS3/8-(RUS)-6,3X60

Art.-no. 0214836360

EAN 4011231275927

Price for selected packaging unit
Drilling screw, hexagon head with sealing washer piasta®

Art.-no. 0214836360

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles as well as sandwich elements to aluminium and steel substructures ≤ 5 mm

The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI/tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 4.2 mm-∅6.3 mm


In addition, according to ETA-13/0210 sandwich attachment for ∅ 6.3 mm from a length of ≥ 50 mm

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Bimetal

Surface

Flake zinc

Material of sealing washer

Stainless steel A2

Surface of the sealing washer

Plain

Material of gasket

Ethylene propylene diene terpolymer rubber

RoHS-compliant

Yes

Head type

Hexagon head with collar

Drive type

Hexagon

Thread type

Self-tapping screw thread

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

6.3 mm

Length (l1)

60 mm

Outside diameter of the sealing washer (d2)

19 mm

Washer thickness (h1)

4 mm

Head height (k1)

6.8 mm

Drill tip length (lp)

7.6 mm

Screw-thread length with drill tip

35.0 mm

External drive (s1)

WS3/8

Max. material thickness to be drilled through (metal)

6.0 mm

For max. substructure thickness

5.0 mm

Min./max. attachment thickness

21.5-37.0 mm

Approval

ETA-10/0184, ETA-13/0210

Min./max. recommended installation speed (idling)

1200-1800 rpm

Nominal
diameter
Head height (k1) Outside
drive (s1)
Drill tip
length (lp)
Drillable
material thickness max.
For substructure
thickness max.
Recommended
processing speed
4.2 mm 4 mm WAF7 4.2 mm 3 mm 1.5 mm 1700–2500 rpm
4.8 mm 5.4 mm WAF8 5.6 mm 4.4 mm 3 mm 1700–2500 rpm
5.5 mm 5.4 mm WAF8 6.9 mm 5.25 mm 4 mm 1200–1800 rpm
6.3 mm 6.8 mm WAF3/8 7.6 mm 6 mm 5 mm 1200–1800 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information