Drilling screw, pan head with collar and H cross recess pias®
pias steel zinc flake ZFBM pan head flange H
SCR-DBIT-PANHD-FLG-H2-(ZFBM)-4,8X16
Art.-no. 021824816
EAN 4065746808118
Register now and access more than 125,000 products
Drilling, thread forming and screwing in one step, saving considerable time and effort
Exact drilling diameter for any screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents mistakes in the installation
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks.
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
Datasheets(X)
The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.
![]() | |
Material | Steel |
Surface | Flake zinc black |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 12.75 mm |
Head height (k1) | 3.3 mm |
Drill tip length (lp) | 4.5 mm |
Other standard | Company standard |
Head type | Pan head with collar |
Internal drive | H2 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 1.7 mm |
Max. material thickness to be drilled through (metal) | 4 mm |
Max. attachment thickness (lB) | 7 mm |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
RoHS-compliant | Yes |
