Welcome to Würth Slowakia For trade customers only

Drilling screw, pan head with collar and H cross recess pias®

pias steel zinc flake ZFBM pan head flange H
SCR-DBIT-PANHD-FLG-H2-(ZFBM)-4,8X22

Art.-no. 021824822

EAN 4065746808149

Price for selected packaging unit
Drilling screw, pan head with collar and H cross recess pias®

Art.-no. 021824822

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, black zinc flake (ZFBM), H cross recess

Drilling, thread forming and screwing in one step, saving considerable time and effort



Exact drilling diameter for any screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents mistakes in the installation

Notice
  • The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks.

  • Contact pressure during use approx. 100 N/screw in with depth stop if necessary
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.

Material

Steel

Surface

Flake zinc black

Nominal diameter (d1)

4.8 mm

Length (l1)

22 mm

Head diameter (dk)

12.75 mm

Head height (k1)

3.3 mm

Drill tip length (lp)

4.5 mm

Other standard

Company standard

Head type

Pan head with collar

Internal drive

H2

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.7 mm

Max. material thickness to be drilled through (metal)

4 mm

Max. attachment thickness (lB)

13 mm

Min./max. recommended installation speed (idling)

1200-1800 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information