Drilling screw, round head with AW drive piasta®
piasta stainless steel A2 zinc-flake AW
SCR-DBIT-PANHD-AW20-(RUS)-4,2X19
Art.-no. 020684219
EAN 4045727273173
Register now and access more than 125,000 products
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Additional optimum torque transmission by the AW drive
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel/steel for ∅ 4.2 mm and 4.8 mm
- Aluminium/steel for ∅ 4.8 mm
- Aluminium/aluminium for ∅ 4.8 mm
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | AW |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 3 mm |
Drill tip length (lp) | 4.5 mm |
Screw-thread length with drill tip | 17.5 mm |
Internal drive | AW20 |
Min. recommended substructure thickness | 1 mm |
Max. material thickness to be drilled through (metal) | 3 mm |
For max. substructure thickness | 2 mm |
Min./max. attachment thickness | 1.5-7.25 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
