Drilling screw with countersunk head with H recessed head pias®
SCR-DBIT-CS-H2-(A2C)-3,9X19
Art.-no. 0212039190
EAN 4038898321163
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
pias yellow galvanised steel, countersunk head, H
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.2 mm |
Internal drive | H2 |
Drill tip length (lp) | 3.1 mm |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
