Drive-in nut
Drive-in nut zinc plated with impact tip
NUT-DRIVIN-(A2K)-H14X19-M6
Art.-no. 03766 14
EAN 4046778567914
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, galvanised blue passivated (A2K)
- Zinc-plated steel, blue passivated
Notice
Connectors sit flush with no protrusions, ideal for furniture production.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For processing in wood and wooden materials.
Instructions
Drill a hole and drive the nut into the screw hole until it is seated firmly and flush with the wood.
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 14 mm |
Height of drive-in tip (a1) | 7 mm |
Width (b1) | 19 mm |
Drill hole diameter | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
