Drive screw
Steel nickel plated truss head
HAMMER DRIVE NI NO.6 3,5X6,35
Art.-no. 0945350635
EAN 4053479978291
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Round head nickel-plated steel
Product information
Datasheets(X)
![]() | |
Max. grip range | 3.5 mm |
Min. grip range | 0 mm |
Head diameter | 6 mm |
Length | 6.35 mm |
Nominal diameter | 3.5 mm |
Surface | Chrome plated |
RoHS-compliant | Yes |
Material | Steel |
