Driver Classic protective glove
Protective glove Driver Classic
PROTGLOV-LEATH-DRIVER-CLASSIC-SZ11
Art.-no. 5350000411
EAN 4045989864898
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality driver-style protective glove completely made from durable, soft cowhide leather
- Very good fit and very comfortable to wear
- Good grip
- Elasticated band on the back of the hand
Product information
Datasheets(X)
Application area
Gardening, agriculture and forestry, wood, construction and road industries, metal construction work, warehousing and logistics and haulage
Size | 11 |
Material | Full-grain cowhide leather |
Interior finish | Without lining |
Standards | EN 388, EN 420 |
Category | II |
Colour | Natural |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!