Driver flap MK Basis (panic lock)
Driver flap MK Basis
AY-MK-CSEQ-BASSIS1
Art.-no.
0688002230
EAN 4052703274857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The closing sequence selector ensures that the closing sequence of the inactive and active leaf occurs in the specified order, i.e. the active leaf always closes after the inactive leaf
- The function of a closing sequence selector is only ensured when the active leaf is opened to at least a certain angle (stop position)
- If the inactive leaf (full panic) is pressed open first, the driver flap ensures that the active leaf always also opens until it reaches this stop position
Product information
Datasheets(X)
Area of application | Object area |
Suitable for | Panic doors |
Suitable for number of doors | 2 |
Mounting option | Hinge side |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel / plastic |
Surface | Zinc plated |
Min./max. length | 289-289 mm |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |