Driver flap MK Basis (panic lock)
Driver flap MK Basis
AY-MK-CSEQ-BASSIS2-BGS
Art.-no.
0688002240
EAN 4052703274864
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The closing sequence selector ensures that the closing sequence of the inactive and active leaf occurs in the specified order, i.e. the active leaf always closes after the inactive leaf
- The function of a closing sequence selector is only ensured when the active leaf is opened to at least a certain angle (stop position)
- If the inactive leaf (full panic) is pressed open first, the driver flap ensures that the active leaf always also opens until it reaches this stop position
Product information
Datasheets(X)
![]() | |
Area of application | Object area |
Suitable for | Panic doors |
Suitable for number of doors | 2 |
Mounting option | Opposite hinge side |
DIN direction | DIN R/L |
Type of assembly | Screw-on |
Material | Steel / plastic |
Surface | Zinc plated |
Min./max. length | 310-511 mm |
Environmental Product Declaration | No |
EC declaration of conformity (CE) | No |