Drllng scrw, hxgn hd, flngd, fcd cnstctn
Drllng scrw, hxgn hd, flngd, fcd cnstctn, others
SCR-DBIT-HEX-FLG-WS8-(A3K)-5,5X25
Art.-no. 0214715525
EAN 4053478286472
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 8 mm |
External drive (s1) | WS8 |