Drop-in anchor W-ED/A4
Drive-in dowel W-ED/A4, stainless steel A4
ANC-(W-ED/A4)-A4-M8-40
Art.-no. 0904030081
EAN 4038898909712
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Female thread anchor with metric thread for economical anchoring in concrete, A4 stainless steel
- Small drill hole depth
- High working loads
- Optical installation control and hand protection during assembly with the marking tool
- The machine tool facilitates and speeds up installation
- Immediate load-bearing capacity - no waiting
- Fixture can easily be removed at any time
- The attachment can be anchored with a fastening screw or a threaded rod
- No installation torque required
- The stop drill bit in combination with the clip-on expander tool facilitates and accelerates installation. The matching drill holes make the installation even more secure
Proof of Performance
- ETA-02/0044 for individual fixing point, option 7, uncracked concrete
- ETA-05/0120 for anchors in a redundant non-structural system in non-load-bearing systems, uncracked and cracked concrete, M6-M16
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Notice
W-ED /S drive-in anchor, see [13.1]
Application area
Suspended ceilings
Suspended ceilings
Drill the hole
Clean the drill hole
Knock in anchor until flush
Anchor with expander tool
Fit component, apply torque
Product information
Datasheets(X)
CAD data (available after login)
Application area
- Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)
- Anchors in a redundant non-structural system: Anchorage of non-load-bearing systems (M6-M16, cracked and uncracked concrete)
- Suitable for fastening threaded rods, metal structures, metal profiles, grilles, cable conduits, pipes, mounting rails etc.
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- W-ED/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present
- W-ED/HCR (HCR high corrosion-resistant steel) can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmosphere, road tunnels, poorly ventilated car parks, or parts that are immersed in seawater or in coastal atmospheres)
Anchor diameter | 8 mm |
Anchor length (L H) | 40 mm |
Min./max. required screw-in depth | 9-20 mm |
Material | Stainless steel A4 |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 0) | 40 mm |
Effective anchoring depth (h ef) | 40 mm |
Torque during anchoring (T inst) | 8 Nm |
Through-hole in the component to be connected (d f) | 9 mm |
Approval | ETA-02/0044, ETA-05/0120 |
| Performance data | |||||||||
| Anchor diameter [mm] | M6 | M8 | M10 | M12 | M16 | M20 | |||
| Admissible centric tension load1) on an individual anchor without the influence of the edge distance | Tensile zone (cracked concrete C20/252), s ≥ 3 hef, c ≥ 1.5 hef) | Nadm [kN] = C20/252) | 3,3 | 3,3 | 3,6 | 6,1 | 8,5 | 12,6 | 17,2 |
| Admissible shear load1) on an individual anchor without the influence of the edge distance | Compressive zone (uncracked concrete C20/252), c ≥ 10 hef) | Vadm [kN] = C20/252) | 3,2 | 4,6 | 6,0 | 11,9 | 19,2 | 30,7 | |
| Anchors in a redundant non-structural system in non-load-bearing systems in concrete3) | Fadm [kN] ≥ C20/25 | 1,2 | 1,7 | 2,0 | 2,0 | 2,4 | - | - | |
| Admissible bending moment | Madm (A4-70) [Nm] | 5,0 | 11,9 | 23,8 | 42,1 | 106,7 | 207,9 | ||
| Madm (A4-80) [Nm] | 6,4 | 16,1 | 32,2 | 56,4 | 142,9 | 278,7 | |||
| Admissible load when exposed to fire3) (Technical Report TR 020) For spacing and edge distances, see European Technical Approval ETA-05/0121 | R30; Fadm [kN] | 0,8 | 0,9 | 1,5 | 1,5 | - | - | ||
| R60; Fadm [kN] | 0,8 | 0,9 | 1,5 | 1,5 | - | - | |||
| R90; Fadm [kN] | 0,4 | 0,9 | 1,5 | 1,5 | - | - | |||
| R120; Fadm [kN] | 0,2 | 0,4 | 1,0 | 1,2 | - | - | |||
| Fire resistance rating4) | F30 [kN] | 1,7 | 1,7 | 3,0 | 4,7 | 6,9 | 12,5 | 18,0 | |
| F60 [kN] | 0,7 | 0,7 | 1,5 | 2,4 | 3,5 | 5,6 | 8,5 | ||
| F90 [kN] | 0,4 | 0,4 | 0,8 | 1,3 | 1,8 | 3,5 | 5,5 | ||
| F120 [kN] | 0,3 | 0,3 | 0,6 | 1,0 | 1,4 | 2,5 | 4,4 | ||
| 1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of γF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and shear loads, the influence of the edge distance and groups of anchors. 2) The concrete has normal reinforcement. Higher values are possible for higher concrete compressive strengths. 3) The admissible loads were determined without axial influence and the influence of the edge distance. 4) Fire resistance rating: Drop-in anchor W-ED/A4 in conjunction with screws made of stainless steel A4. | |||||||||
| Installation parameters | ||||||||
| M6 | M8x30 | M8x40 | M10 | M12 | M16 | M20 | ||
| Minimum spacing | smin [mm] | 50 | 60 | 80 | 100 | 120 | 150 | 160 |
| Minimum edge distance | cmin [mm] | 80 | 95 | 95 | 135 | 165 | 200 | 260 |
| Minimum member thickness | hmin [mm] | 100 | 100 | 100 | 130 | 140 | 160 | 250 |
| Effective anchorage depth | hef [mm] | 30 | 30 | 40 | 40 | 50 | 65 | 80 |
| Nominal drill diameter | d0 [mm] | 8 | 10 | 12 | 15 | 20 | 25 | |
| Diameter of cutting edges | dcut ≤ [mm] | 8,45 | 10,45 | 12,45 | 15,5 | 20,55 | 25,55 | |
| Drill hole depth | h0 = [mm] | 30 | 30 | 40 | 40 | 50 | 65 | 80 |
| Through hole in the component being connected | df ≤ [mm] | 7 | 9 | 12 | 14 | 18 | 22 | |
| Thread depth (max. length of thread engagement) | Lth [mm] | 13 | 13 | 20 | 15 | 18 | 23 | 34 |
| Minimum length of thread engagement | Lsdmin [mm] | 7 | 9 | 11 | 13 | 18 | 22 | |
| Torque while installing anchor | Tinst = [Nm] | 4 | 8 | 15 | 35 | 60 | 120 | |
| Installation parameters in concrete | |||||||
| Anchor size [mm] | M10x30 | M10x40 | M12x25 | M12x50 | M16x65 | M20x80 | |
| Standard component thickness | hmin,2 [mm] | 120 | 120 | 100 | 130 | 160 | 200 |
| Characteristic spacing of uncracked concrete/anchors in a redundant non-structural system | scr,N/scr | 3)/230 | 120/170 | -/- | 150/170 | 195/400 | 240/- |
| Characteristic edge distance of uncracked concrete/anchors in a redundant non-structural system | ccr,N/ccr | 3)/115 | 3)/3) | -/3) | 3)/3) | 3)/200 | 3)/- |
| Minimum spacing | smin [mm] | 100 | 100 | 100 | 120 | 150 | 160 |
| Minimum edge distance | cmin [mm] | 115 | 135 | 110 | 165 | 200 | 260 |
| Minimum member thickness | hmin,1 [mm] | - | - | 80 | - | - | - |
| Minimum spacing | smin [mm] | - | - | 100 | - | - | - |
| Minimum edge distance | cmin [mm] | - | - | 130 | - | - | - |
| Effective anchorage depth | hef [mm] | 30 | 40 | 25 | 50 | 65 | 80 |
| Nominal drill diameter | d0 [mm] | 12 | 12 | 15 | 15 | 20 | 25 |
| Diameter of cutting edges | dcut ≤ [mm] | 12,5 | 12,5 | 15,5 | 15,5 | 20,55 | 25,55 |
| Drill hole depth | h0 = [mm] | 30 | 40 | 25 | 50 | 65 | 80 |
| Through hole in the component being connected | df ≤ [mm] | 12 | 12 | 14 | 14 | 18 | 22 |
| Thread depth (max. length of thread engagement) | Lth [mm] | 12 | 15 | 12 | 18 | 23 | 34 |
| Minimum length of thread engagement | Lsdmin ≤ [mm] | 10 | 11 | 12 | 13 | 18 | 22 |
| Torque while installing anchor | Tinst ≤ [Nm] | 15 | 15 | 35 | 35 | 60 | 120 |
| 1) Without approval 2) Drill hole must not cut into hollow cavities 3) Not relevant, as the minimum value is higher. | |||||||
| Installation parameters in concrete | ||||||||
| Anchor size [mm] | M5x251) | M6x25 | M6x30 | M8x25 | M8x30 | M8x40 | M10x25 | |
| Standard component thickness | hmin,2 [mm] | 100 | 100 | 100 | 100 | 100 | 100 | 100 |
| Characteristic spacing of uncracked concrete/anchors in a redundant non-structural system | scr,N/scr | 75/- | -/75 | 90/130 | -/75 | 90/80 | 120/210 | -/75 |
| Characteristic edge distance of uncracked concrete/anchors in a redundant non-structural system | ccr,N/ccr | 3)/- | -/3) | 3)/3) | -/3) | 3)/3) | 3)/105 | -/3) |
| Minimum spacing | smin [mm] | 60 | 30 | 55 | 50 | 60 | 80 | 60 |
| Minimum edge distance | cmin [mm] | 95 | 60 | 95 | 100 | 95 | 95 | 100 |
| Minimum member thickness | hmin,1 [mm] | - | 80 | - | 80 | - | - | 80 |
| Minimum spacing | smin [mm] | - | 30 | - | 70 | - | - | 70 |
| Minimum edge distance | cmin [mm] | - | 60 | - | 100 | - | - | 100 |
| Effective anchorage depth | hef [mm] | 25 | 25 | 30 | 25 | 30 | 40 | 25 |
| Nominal drill diameter | d0 [mm] | 8 | 8 | 8 | 10 | 10 | 10 | 12 |
| Diameter of cutting edges | dcut ≤ [mm] | 8,45 | 8,45 | 8,45 | 10,45 | 10,45 | 10,45 | 12,5 |
| Drill hole depth | h0 = [mm] | 25 | 25 | 30 | 25 | 30 | 40 | 25 |
| Through hole in the component being connected | df ≤ [mm] | 6 | 7 | 7 | 9 | 9 | 9 | 12 |
| Thread depth (max. length of thread engagement) | Lth [mm] | 10 | 12 | 13 | 12 | 13 | 20 | 12 |
| Minimum length of thread engagement | Lsdmin ≤ [mm] | 6 | 6 | 7 | 8 | 9 | 9 | 10 |
| Torque while installing anchor | Tinst ≤ [Nm] | 3 | 4 | 4 | 8 | 8 | 8 | 15 |
| 1) Without approval 2) Drill hole must not cut into hollow cavities 3) Not relevant, as the minimum value is higher. | ||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!