Welcome to Würth Slowakia For trade customers only

Drop-in anchor W-ED/A4

Drive-in dowel W-ED/A4, stainless steel A4
ANC-(W-ED/A4)-A4-M8

Art.-no. 090403008

EAN 4038898908388

Price for selected packaging unit
Drop-in anchor W-ED/A4

Art.-no. 090403008

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Female thread anchor with metric thread for economical anchoring in concrete, A4 stainless steel
  • Small drill hole depth

  • High working loads

  • Optical installation control and hand protection during assembly with the marking tool

  • The machine tool facilitates and speeds up installation

  • Immediate load-bearing capacity - no waiting

  • Fixture can easily be removed at any time

  • The attachment can be anchored with a fastening screw or a threaded rod

  • No installation torque required

  • The stop drill bit in combination with the clip-on expander tool facilitates and accelerates installation. The matching drill holes make the installation even more secure
Proof of Performance
  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system in non-load-bearing systems, uncracked and cracked concrete, M6-M16

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Notice

W-ED /S drive-in anchor, see [13.1]

Application area
Suspended ceilings

Drill the hole

Clean the drill hole

Knock in anchor until flush

Anchor with expander tool

Fit component, apply torque

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)

  • Anchors in a redundant non-structural system: Anchorage of non-load-bearing systems (M6-M16, cracked and uncracked concrete)

  • Suitable for fastening threaded rods, metal structures, metal profiles, grilles, cable conduits, pipes, mounting rails etc.

  • For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

  • W-ED/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present

  • W-ED/HCR (HCR high corrosion-resistant steel) can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmosphere, road tunnels, poorly ventilated car parks, or parts that are immersed in seawater or in coastal atmospheres)

Anchor diameter

8 mm

Anchor length (L H)

30 mm

Min./max. required screw-in depth

9-13 mm

Material

Stainless steel A4

Nominal drill-bit diameter (d 0)

10 mm

Drill hole depth (h 0)

30 mm

Effective anchoring depth (h ef)

30 mm

Torque during anchoring (T inst)

8 Nm

Through-hole in the component to be connected (d f)

9 mm

Approval

ETA-02/0044, ETA-05/0120

Performance data
Anchor diameter [mm] M6 M8 M10 M12 M16 M20
Admissible centric tension load1) on an individual anchor without the influence of the edge distance Tensile zone
(cracked concrete C20/252), s ≥ 3 hef, c ≥ 1.5 hef)
Nadm [kN] = C20/252) 3,3 3,3 3,6 6,1 8,5 12,6 17,2
Admissible shear load1) on an individual anchor without the influence of the edge distance Compressive zone
(uncracked concrete C20/252),
c ≥ 10 hef)
Vadm [kN] = C20/252) 3,2 4,6 6,0 11,9 19,2 30,7
Anchors in a redundant non-structural system in non-load-bearing systems in concrete3) Fadm [kN] ≥ C20/25 1,2 1,7 2,0 2,0 2,4 - -
Admissible bending moment Madm (A4-70) [Nm] 5,0 11,9 23,8 42,1 106,7 207,9
Madm (A4-80) [Nm] 6,4 16,1 32,2 56,4 142,9 278,7
Admissible load when exposed to fire3)
(Technical Report TR 020)
For spacing and edge distances, see European Technical Approval ETA-05/0121
R30; Fadm [kN] 0,8 0,9 1,5 1,5 - -
R60; Fadm [kN] 0,8 0,9 1,5 1,5 - -
R90; Fadm [kN] 0,4 0,9 1,5 1,5 - -
R120; Fadm [kN] 0,2 0,4 1,0 1,2 - -
Fire resistance rating4) F30 [kN] 1,7 1,7 3,0 4,7 6,9 12,5 18,0
F60 [kN] 0,7 0,7 1,5 2,4 3,5 5,6 8,5
F90 [kN] 0,4 0,4 0,8 1,3 1,8 3,5 5,5
F120 [kN] 0,3 0,3 0,6 1,0 1,4 2,5 4,4
Installation parameters
M6 M8x30 M8x40 M10 M12 M16 M20
Minimum spacing smin [mm] 50 60 80 100 120 150 160
Minimum edge distance cmin [mm] 80 95 95 135 165 200 260
Minimum member thickness hmin [mm] 100 100 100 130 140 160 250
Effective anchorage depth hef [mm] 30 30 40 40 50 65 80
Nominal drill diameter d0 [mm] 8 10 12 15 20 25
Diameter of cutting edges dcut ≤ [mm] 8,45 10,45 12,45 15,5 20,55 25,55
Drill hole depth h0 = [mm] 30 30 40 40 50 65 80
Through hole in the component being connected df ≤ [mm] 7 9 12 14 18 22
Thread depth (max. length of thread engagement) Lth [mm] 13 13 20 15 18 23 34
Minimum length of thread engagement Lsdmin [mm] 7 9 11 13 18 22
Torque while installing anchor Tinst = [Nm] 4 8 15 35 60 120
Installation parameters in concrete
Anchor size [mm] M10x30 M10x40 M12x25 M12x50 M16x65 M20x80
Standard component thickness hmin,2 [mm] 120 120 100 130 160 200
Characteristic spacing of uncracked concrete/anchors in a redundant non-structural system scr,N/scr 3)/230 120/170 -/- 150/170 195/400 240/-
Characteristic edge distance of uncracked concrete/anchors in a redundant non-structural system ccr,N/ccr 3)/115 3)/3) -/3) 3)/3) 3)/200 3)/-
Minimum spacing smin [mm] 100 100 100 120 150 160
Minimum edge distance cmin [mm] 115 135 110 165 200 260
Minimum member thickness hmin,1 [mm] - - 80 - - -
Minimum spacing smin [mm] - - 100 - - -
Minimum edge distance cmin [mm] - - 130 - - -
Effective anchorage depth hef [mm] 30 40 25 50 65 80
Nominal drill diameter d0 [mm] 12 12 15 15 20 25
Diameter of cutting edges dcut ≤ [mm] 12,5 12,5 15,5 15,5 20,55 25,55
Drill hole depth h0 = [mm] 30 40 25 50 65 80
Through hole in the component being connected df ≤ [mm] 12 12 14 14 18 22
Thread depth
(max. length of thread engagement)
Lth [mm] 12 15 12 18 23 34
Minimum length of thread engagement Lsdmin ≤ [mm] 10 11 12 13 18 22
Torque while installing anchor Tinst ≤ [Nm] 15 15 35 35 60 120
Installation parameters in concrete
Anchor size [mm] M5x251) M6x25 M6x30 M8x25 M8x30 M8x40 M10x25
Standard component thickness hmin,2 [mm] 100 100 100 100 100 100 100
Characteristic spacing of uncracked concrete/anchors in a redundant non-structural system scr,N/scr 75/- -/75 90/130 -/75 90/80 120/210 -/75
Characteristic edge distance of
uncracked concrete/anchors in a redundant non-structural system
ccr,N/ccr 3)/- -/3) 3)/3) -/3) 3)/3) 3)/105 -/3)
Minimum spacing smin [mm] 60 30 55 50 60 80 60
Minimum edge distance cmin [mm] 95 60 95 100 95 95 100
Minimum member thickness hmin,1 [mm] - 80 - 80 - - 80
Minimum spacing smin [mm] - 30 - 70 - - 70
Minimum edge distance cmin [mm] - 60 - 100 - - 100
Effective anchorage depth hef [mm] 25 25 30 25 30 40 25
Nominal drill diameter d0 [mm] 8 8 8 10 10 10 12
Diameter of cutting edges dcut ≤ [mm] 8,45 8,45 8,45 10,45 10,45 10,45 12,5
Drill hole depth h0 = [mm] 25 25 30 25 30 40 25
Through hole in the component being connected df ≤ [mm] 6 7 7 9 9 9 12
Thread depth
(max. length of thread engagement)
Lth [mm] 10 12 13 12 13 20 12
Minimum length of thread engagement Lsdmin ≤ [mm] 6 6 7 8 9 9 10
Torque while installing anchor Tinst ≤ [Nm] 3 4 4 8 8 8 15
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Expander tool for drop-in anchors, without visual installation control

EXPNDRTL-(F.ANC-DRIVIN-(W-ED/S))-M8X30

x 1 pcs
Marking/expander tool with hand guard

MRKTL-(F.ANC-DRIVIN-(W-ED/S))-M8X30

For drive-in anchor, with visual setting check
x 1 pcs
Mechanical setting tool for drop-in anchors, without visual installation control

EXPNDRTL-MECH-F.ANC-(W-ED/S)-M8X30

For extremely easy setting of the drop-in anchor using an impact drill
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information