Welcome to Würth Slowakia For trade customers only

Drop-in anchor W-ED

Wedge anchor W-ED for core drill steel zinc plated
ANC-(W-ED/S)-(A2K)-DW15

Art.-no. 090401015

EAN 4048539228980

Price for selected packaging unit
Drop-in anchor W-ED

Art.-no. 090401015

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Female thread anchor with metric thread for anchoring in concrete, zinc-plated steel in sizes M12 (for core drills) and DW 15 ( DYWIDAG® female thread DW15)
  • Quick, cost-effective installation thanks to small drill hole depth

  • Maximum safety thanks to high load-bearing capacity in non-cracked concrete

  • Secure mounting using the associated manual expander tool

  • Installation type: Cotter pin installation

  • Immediate load-bearing capacity — no waiting


Attached part can easily be removed at any time


The attached part can be anchored with a fastening screw or a threaded rod



W-ED M12:


Anchor's special solid outer wall reliably prevents breaking out of the anchoring base – even in the event of sudden loading from the core drill. To be installed with the specified torque.



W-ED DW15:


  • Highly versatile: Variable rod lengths and clamping strengths can be used

  • Thread resistant to soiling

  • Saves time: No need to apply torque
Notice

DYWIDAG® female thread (DYWIDAG® is a registered trademark of Walter Bau AG)

Application area

Drill the hole

Clean the drill hole

Knock in anchor until flush

Anchor with expander tool

Fit component, apply torque

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor may only be used for anchorages with predominantly static loads or quasi-static loads; W-ED M12 (without approval)

  • Can be used in non-cracked concrete >= C20/25 and compression-resistant natural stone. Higher values are possible for higher concrete strengths

  • Suitable for anchoring core drills (solid wall plug body)


W-ED DW (unapproved)


  • Can be used in non-cracked concrete >= 15/20 up to max. C50/60 and compression-resistant natural stone/higher values are possible for higher concrete strengths

  • Securing formwork in site-mixed concrete construction

  • Securing corner elements when concreting upright edges

Anchor diameter

15 mm

Anchor length (L H)

80 mm

Thread type x anchor diameter

DW15

Material

Steel

Surface

Zinc plated

Nominal drill-bit diameter (d 0)

22 mm

Drill hole depth (h 0)

85 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Expander tool for drop-in anchors, without visual installation control

EXPNDRTL-(F.ANC-DRIVIN-(W-ED/S))-DW15

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information