Welcome to Würth Slowakia For trade customers only

Dry abrasive paper disc wood KP perfect

Wood sandpaper disc KP PERFECT
DSPAP-HOKLP-P100-D150MM

Art.-no. 0583550100

EAN 4011231488280

Price for selected packaging unit
Dry abrasive paper disc wood KP perfect

Art.-no. 0583550100

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.

Optimal material removal and long service life when used for pre-sanding and dust-free work


Significantly improved dust extraction thanks to the multi-hole design

Notice

The non-perforated discs (art. no. 0583550*) are also suitable for edge sanders.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Washer

Diameter (Ø)

150 mm

Grid size

P100

Hole pattern

Unpunched

Adhesive system

Hook and loop

Suitable machines

Bona FlexiSand, Witte Quadro, Janser TrivoDisc, Bona CombiEdge, Lägler Flip, Lägler Elan, Pallmann Gecko Star, Janser Panda, Janser RS 150, Janser EMU, Random orbit sander D 150

Material of abrasive medium

Aluminium oxide (white corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information