Welcome to Würth Slowakia For trade customers only

Dry abrasive paper disc wood KP perfect

DSPAP-HOKLP-P240-D150MM

Art.-no. 0583550240

EAN 4056807728599

Price for selected packaging unit
Dry abrasive paper disc wood KP perfect

Art.-no. 0583550240

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.

Optimal material removal and long service life when used for pre-sanding and dust-free work


Significantly improved dust extraction thanks to the multi-hole design

Notice

The non-perforated discs (art. no. 0583550*) are also suitable for edge sanders.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Washer

Diameter (Ø)

150 mm

Grid size

P240

Hole pattern

Unpunched

Adhesive system

Hook and loop

Suitable machines

Random orbit sander D 150

Material of abrasive medium

Aluminium oxide (white corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information