Dry abrasive paper for wood test set Useit Superpad 19 pieces
Sandpaper disc set Useit Superpad wood
DSPAP-USEIT-SUPERPAD-WOOD-TESTSET-19PCS
Art.-no. 0581023
EAN 4046778131825
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The perforated sanding disc for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
Thorough extraction of sanding dust over the entire surface
- No clogging, high sanding performance, long service life, even sanding pattern
- Dust and shadow-free operation
Saves time and money
Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives
No clogging of the sanding disc
In contrast to conventional perforated abrasives, the hole pattern of the Würth Useit Superpad Wood has been optimised for the material and the amount of dust produced
Notice
The following factors may affect the sanding results
- The condition of the surface (type of filler, spraying pattern, degree of drying through)
- The processor (sanding pressure, feed rate, sanding technique)
- The sanding plate (construction e.g. shape and hardness)
- The processing machine (rotation speed, drive, stroke, extraction etc.)
Product information
Datasheets(X)
Application areaUniversally suitable for use with any sanding plate (regardless of holes) – with or without dust extraction.
Diameter | 150 mm |
Number of pieces in assortment/set | 19 PCS |
Hole pattern | Multiple perforations |
Form | Washer |
Adhesive system | Hook and loop |
Dry abrasive paper for wood test set Useit Superpad 19 pieces including:
5
x
Description:
Grid size: 120
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity:
5
x
5
x
Description:
Grid size: 240
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity:
5
x
5
x
Description:
Grid size: 80
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
Quantity:
5
x
2
x
Description:
Grinding pattern: 600
The finishing disc for finishing and polish sanding.
Quantity:
2
x
2
x
Description:
Grinding pattern: 800
The finishing disc for finishing and polish sanding.
Quantity:
2
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).