Welcome to Würth Slowakia For trade customers only

Dry sandpaper disc for wood, SPS quality

Wood sandpaper disc SPS
DSPAP-HOKLP-SPS-8HO-P150-D150MM

Art.-no. 0582553150

EAN 4011231485425

Price for selected packaging unit
Dry sandpaper disc for wood, SPS quality

Art.-no. 0582553150

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Dust-repelling features, hence no premature clogging due to stearate coating
  • Paper weight/m2 = 75-85 gr. = A-paper

  • Synthetic resin bond

  • Silicon grain

  • Stearate coating
Notice

SPS (silicon paper stearate) quality

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For varnishes, especially hard varnish (DD varnish) and 2-component varnishes

  • Soft finishing thanks to hide glue bonding

Form

Washer

Diameter (Ø)

150 mm

Grid size

P150

Hole pattern

8-hole

Adhesive system

Hook and loop

Material of abrasive medium

Silicon carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information