Welcome to Würth Slowakia For trade customers only

Dry wall screw Top Head

Steel, phosphated, Top Head H
SCR-DRYWL-TOPHEAD-H2-(PHR)-4X35

Art.-no. 018964035

EAN 4011231998345

Price for selected packaging unit
Dry wall screw Top Head

Art.-no. 018964035

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures

Patented head shape


Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean application with a trowel.



Smooth bedding of the screw thanks to a sharp-edged tip and threads



Screws in fast thanks to sharp threads



Hardened, phosphated steel



Philips drive PH 2

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

35 mm

Thread length (lg)

30 mm

Head diameter (dh)

8.5 mm

Internal drive

H2

Material

Steel

Surface

Phosphated

RoHS-compliant

Yes

Head type

Top head

Thread design

Full thread

Thread form

Double start thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information