Dry wall screw Top Head
Steel, phosphated, Top Head H
SCR-DRYWL-TOPHEAD-H2-(PHR)-4X45
Art.-no. 018964045
EAN 4011231998352
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures
Patented head shape
Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean application with a trowel.
Smooth bedding of the screw thanks to a sharp-edged tip and threads
Screws in fast thanks to sharp threads
Hardened, phosphated steel
Philips drive PH 2
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Thread length (lg) | 40 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Head type | Top head |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
