Dry wall screw with coarse thread
SCR-DRYWL-COATHR-H2-(PHR)-5X100/65
Art.-no. 01895 100
EAN 4011231244459
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For screwing on to wooden substructures
- Extremely deep threads with sharp tip
- Hardened, phosphated steel
- Bugle head with Phillips drive PH 2
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Nominal diameter (d) | 5 mm |
Length (l) | 100 mm |
Thread length (lg) | 65 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Head type | Bugle head |
Thread form | Coarse thread |
Shape of tip | Tip |
