Welcome to Würth Slowakia For trade customers only

Dry wall screw with coarse thread

SCR-DRYWL-COATHR-H2-(PHR)-5X90/60

Art.-no. 01895 90

EAN 4011231244497

Price for selected packaging unit
Dry wall screw with coarse thread

Art.-no. 01895 90

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For screwing on to wooden substructures

  • Extremely deep threads with sharp tip

  • Hardened, phosphated steel

  • Bugle head with Phillips drive PH 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Phosphated

RoHS-compliant

Yes

Nominal diameter (d)

5 mm

Length (l)

90 mm

Thread length (lg)

60 mm

Head diameter (dh)

8.5 mm

Internal drive

H2

Head type

Bugle head

Thread form

Coarse thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information