Dry wall screw with double-start thread
SCR-DRYWL-DBTHR-H2-(PHR)-3,9X30/22
Art.-no. 018903930
EAN 4038898067894
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For screwing on metal substructures up to max. 1 mm
- Double-start thread with special needle tip
- Hardened, phosphated steel
- Bugle head with PH 2 cross recess drive
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 30 mm |
Thread length | 22 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Bugle head |
Thread form | Double start thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
