Dry wall screw with double thread, belt-linked
Steel, phos, twin part thr counter head H, braced
SCR-DRYWL-DBTHR-CS-MG/HOHE-H2-3,9X25
Art.-no. 017923925
EAN 4011231234979
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For mass screwing of plasterboard to metal stands.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 25 mm |
Thread length | 18 mm |
Head diameter (dh) | 8.3 mm |
Head height (k) | 2.85 mm |
Internal drive | H2 |
Material | Hardened steel |
Surface | Phosphated |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Drywall, Interior fitting |
Head type | Bugle head |
Core diameter | 2.5 mm |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
