Dry wall screw with double thread, collated
Steel, phosphated, double thread H, braced
SCR-DRYWL-DBTHR-CS-H2-MG/WUE-3,9X30
Art.-no. 017933930
EAN 4038898514220
Register now and access more than 125,000 products
- For autofeed screwdriver with insert
- Bugle head
- Dual speed
- Phosphated (rust-protection for short-term humidity use, e.g. during construction phase or transport)
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 30 mm |
Thread length | 22 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Hardened steel |
Surface | Phosphated |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), LVL |
Area of application | Gypsum boards mounting, Dry construction, Interior fitting, Timber construction, Timber panel construction, Element construction |
Head type | Bugle head |
Core diameter | 2.5 mm |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Double start thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
