Welcome to Würth Slowakia For trade customers only

Dry wall screw with drill tip

Phosphated steel bugle head H
SCR-DRYWL-DTIP-H2-(PHR)-4,2X75/50

Art.-no. 018942 75

EAN 4050382002952

Price for selected packaging unit
Dry wall screw with drill tip

Art.-no. 018942 75

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Self-tapping screw thread with ZEBRA pias drill tip

  • For screwing gypsum plasterboard to metal profiles with a thickness of 0.75–2.25 mm

  • Hardened, phosphated steel

  • Bugle head with Phillips drive PH 2
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Phosphated

RoHS-compliant

Yes

Nominal diameter (d)

4.2 mm

Length (l)

75 mm

Thread length (lg)

45 mm

Screw-thread length with drill tip (b)

50 mm

Head diameter (dh)

8.5 mm

Internal drive

H2

Head type

Bugle head

Thread form

Single start thread

Shape of tip

Drilling tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information