Drywall screw
Steel phosphated Hi-Lo thread H
SCR-CS-CMNT-CTRHD-HILO-H2-(PHR)-3,9X55
Art.-no. 018923955
EAN 4011231244077
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For attaching gypsum fibreboard panels to metal substructures of up to 1 mm and to wooden substructures
- Hilo thread with special needle tip
- 60° milling head with Phillips drive PH 2
- Hardened, phosphated steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 55 mm |
Thread length (lg) | 35 mm |
Head diameter (dh) | 7 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Head type | Countersunk milling head |
Thread type | Special thread with needle tip |
Thread design | Full thread |
Thread form | Hilo, double start |
Shape of tip | Tip |
